Sheet Metal Screw, M2.2 x 6 1/2 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK
Mfr # 1-MFA-2.2-6.5
Zoro # G316463015
product price:Â $1.49
/pk 50, $0.03/ea
Sold in multiples of 7 for $10.43
Key Features
Phillips Drive
Pointed Tip
Flat Head
Drive Size
#1
Pack Size
Small
Type
Sheet Metal Screw
Maximum Head Width
4.2 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MFA-2.2-6.5
Zoro #
G316463015
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Fastener Length
6 1/2 mm
Maximum Head Width
4.2 mm
Maximum Head Height
1.8 mm
Overall Length
6 1/2 mm
Screw Size
M2.2
Details
Pack Size
Small
Type
Sheet Metal Screw
Drive
Phillips
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Dimensional Standards
DIN 7982 Type C
System of Measurement
Metric
Tip Type
Pointed
Finish
Plain
Material
Stainless Steel
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Head Type
Flat
Material Grade/Class
18-8
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M2.2, Fastener Length 6 1/2 mm, Drive Size #1, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1.8 mm, Maximum Head Width 4.2 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.