Sheet Metal Screw, M2.2 x 9 1/2 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 1-MFA-2.2-9.5

  • Zoro # G316462995


product price: $1.59
/pk 50, $0.03/ea
Sold in multiples of 7 for $11.13

Key Features

Flat Head
Pointed Tip
Phillips Drive
Thread Style
Fully Threaded
Material Grade/Class
18-8
Maximum Head Height
1.8 mm
Type
Sheet Metal Screw
Maximum Head Width
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MFA-2.2-9.5
Zoro #
G316462995
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
9 1/2 mm
Maximum Head Height
1.8 mm
Maximum Head Width
4.2 mm
Drive Size
#1
Overall Length
9 1/2 mm
Screw Size
M2.2

Details

Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Sheet Metal Screw
Head Type
Flat
Made in North America
Not Made in North America
Pack Size
Small
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7982 Type C
System of Measurement
Metric
Tip Type
Pointed
Drive
Phillips
Finish
Plain
Item
Sheet Metal Screw
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M2.2, Fastener Length 9 1/2 mm, Drive Size #1, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1.8 mm, Maximum Head Width 4.2 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products