Sheet Metal Screw, M2.2 x 9 1/2 mm, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-MPA-2.2-9.5

  • Zoro # G616463685


product price:  $2.49
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.96

Key Features

Phillips Drive
Pointed Tip
Pan Head
Material
Stainless Steel
Maximum Head Height
1.8 mm
Made in North America
Not Made in North America
Overall Length
9 1/2 mm
Dimensional Standards
DIN 7981
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-MPA-2.2-9.5
Zoro #
G616463685
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
9 1/2 mm
Maximum Head Height
1.8 mm
Overall Length
9 1/2 mm
Maximum Head Width
4.2 mm
Drive Size
#1
Screw Size
M2.2

Details

Drive
Phillips
Tip Type
Pointed
Material
Stainless Steel
Made in North America
Not Made in North America
Dimensional Standards
DIN 7981
Head Type
Pan
Finish
Plain
System of Measurement
Inch
Type
Sheet Metal Screw
Pack Size
Small
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M2.2, Fastener Length 9 1/2 mm, Drive Size #1, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1.8 mm, Maximum Head Width 4.2 mm, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products