Sheet Metal Screw, M2.9 x 19 mm, Plain Stainless Steel Pan Head Phillips Drive, 25 PK
Mfr # 1-MPA-2.9-19
Zoro # G716464599
product price:Â $1.39
/pk 25, $0.06/ea
Sold in multiples of 7 for $9.73
Key Features
Pointed Tip
Pan Head
Phillips Drive
Screw Size
M2.9
Dimensional Standards
DIN 7981
Pack Size
Small
Maximum Head Width
5.6 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MPA-2.9-19
Zoro #
G716464599
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M2.9
Maximum Head Width
5.6 mm
Drive Size
#1
Fastener Length
19 mm
Overall Length
19 mm
Maximum Head Height
2.2 mm
Details
Dimensional Standards
DIN 7981
Tip Type
Pointed
Pack Size
Small
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Finish
Plain
Item
Sheet Metal Screw
Head Type
Pan
Drive
Phillips
Made in North America
Not Made in North America
Material
Stainless Steel
Type
Sheet Metal Screw
System of Measurement
Inch
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M2.9, Fastener Length 19 mm, Drive Size #1, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.2 mm, Maximum Head Width 5.6 mm, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.