Sheet Metal Screw, M2.9 x 22 mm, Plain Stainless Steel Pan Head Phillips Drive, 25 PK
Mfr # 1-MPA-2.9-22
Zoro # G616464606
product price:Â $1.39
/pk 25, $0.06/ea
Sold in multiples of 7 for $9.73
Key Features
Pointed Tip
Phillips Drive
Pan Head
Finish
Plain
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Made in North America
Not Made in North America
Pack Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MPA-2.9-22
Zoro #
G616464606
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
22 mm
Drive Size
#1
Maximum Head Width
5.6 mm
Overall Length
22 mm
Maximum Head Height
2.2 mm
Screw Size
M2.9
Details
Finish
Plain
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Made in North America
Not Made in North America
Tip Type
Pointed
Drive
Phillips
Pack Size
Small
Type
Sheet Metal Screw
Dimensional Standards
DIN 7981
Material
Stainless Steel
Head Type
Pan
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Material Grade/Class
18-8
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M2.9, Fastener Length 22 mm, Drive Size #1, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.2 mm, Maximum Head Width 5.6 mm, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.