Sheet Metal Screw, M2.9 x 9 1/2 mm, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-MPA-2.9-9.5

  • Zoro # G216464501


product price:  $2.69
/pk 100, $0.03/ea
Sold in multiples of 4 for $10.76

Key Features

Pan Head
Phillips Drive
Pointed Tip
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Maximum Head Height
2.2 mm
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MPA-2.9-9.5
Zoro #
G216464501
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.2 mm
Fastener Length
9 1/2 mm
Screw Size
M2.9
Maximum Head Width
5.6 mm
Drive Size
#1
Overall Length
9 1/2 mm

Details

Type
Sheet Metal Screw
Made in North America
Not Made in North America
Head Type
Pan
Manufacturer Location
Globally Sourced
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Tip Type
Pointed
Pack Size
Small
Finish
Plain
Dimensional Standards
DIN 7981

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M2.9, Fastener Length 9 1/2 mm, Drive Size #1, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.2 mm, Maximum Head Width 5.6 mm, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products