Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, M3 x 16 mm, Zinc Plated Steel Torx Drive, 7000 PK
- Mfr # MI316CTB10Z
- Zoro # G2580759
product price:Â
$
570.99
/pk of 7000, $0.08/ea
Free Shipping & Returns
Key Features
Torx Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
ISO7380
Thread Size
M3-0.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI316CTB10Z
- Zoro #
- G2580759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive
- Torx
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Sheet Metal Screw
- Standards
- ISO7380
- Material Grade/Class
- Class 10.9
Dimensions
- Screw Size
- M3
- Fastener Length
- 16 mm
- Thread Size
- M3-0.50
Description
M3-0.5X16 ISO7380 Metric 6 Lobe Button Head Cap Screw Class 10.9 Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.