Sheet Metal Screw, M3.5 x 19 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 1-MFA-3.5-19

  • Zoro # G016462981


product price:  $2.19
/pk 50, $0.04/ea
Sold in multiples of 5 for $10.95

Key Features

Phillips Drive
Flat Head
Pointed Tip
System of Measurement
Metric
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Maximum Head Height
2.1 mm
Dimensional Standards
DIN 7982 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-MFA-3.5-19
Zoro #
G016462981
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
2.1 mm
Overall Length
19 mm
Maximum Head Width
6.8 mm
Screw Size
M3.5
Drive Size
#2
Fastener Length
19 mm

Details

System of Measurement
Metric
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Drive
Phillips
Dimensional Standards
DIN 7982 Type C
Finish
Plain
Head Type
Flat
Thread Style
Fully Threaded
Pack Size
Small
Tip Type
Pointed
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M3.5, Fastener Length 19 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm, Maximum Head Width 6.8 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products