Sheet Metal Screw, M3.5 x 19 mm, Plain Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 1-MPA-3.5-19
Zoro # G416464486
product price:Â $2.29
/pk 50, $0.05/ea
Sold in multiples of 5 for $11.45
Key Features
Pan Head
Phillips Drive
Pointed Tip
Thread Style
Fully Threaded
System of Measurement
Inch
Screw Size
M3.5
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MPA-3.5-19
Zoro #
G416464486
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
19 mm
Screw Size
M3.5
Maximum Head Width
6.9 mm
Drive Size
#2
Maximum Head Height
2.6 mm
Overall Length
19 mm
Details
Thread Style
Fully Threaded
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
DIN 7981
Material Grade/Class
18-8
Finish
Plain
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M3.5, Fastener Length 19 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.6 mm, Maximum Head Width 6.9 mm, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.