Sheet Metal Screw, M3.5 x 22 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK
Mfr # 1-MFA-3.5-22
Zoro # G616463050
product price:Â $2.29
/pk 50, $0.05/ea
Sold in multiples of 5 for $11.45
Key Features
Pointed Tip
Phillips Drive
Flat Head
Maximum Head Width
6.8 mm
Drive Size
#2
Overall Length
22 mm
Maximum Head Height
2.1 mm
Pack Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MFA-3.5-22
Zoro #
G616463050
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
6.8 mm
Drive Size
#2
Overall Length
22 mm
Maximum Head Height
2.1 mm
Screw Size
M3.5
Fastener Length
22 mm
Details
Tip Type
Pointed
Pack Size
Small
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Material
Stainless Steel
Drive
Phillips
System of Measurement
Metric
Finish
Plain
Material Grade/Class
18-8
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Head Type
Flat
Dimensional Standards
DIN 7982 Type C
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M3.5, Fastener Length 22 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm, Maximum Head Width 6.8 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.