Sheet Metal Screw, M3.5 x 25 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 1-MFA-3.5-25

  • Zoro # G016463018


product price: $2.49
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.96

Key Features

Phillips Drive
Pointed Tip
Flat Head
Drive Size
#2
Type
Sheet Metal Screw
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MFA-3.5-25
Zoro #
G016463018
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Screw Size
M3.5
Fastener Length
25 mm
Maximum Head Height
2.1 mm
Overall Length
25 mm
Maximum Head Width
6.8 mm

Details

Type
Sheet Metal Screw
Finish
Plain
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
DIN 7982 Type C
Thread Style
Fully Threaded
Tip Type
Pointed
Pack Size
Small
System of Measurement
Metric
Head Type
Flat

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M3.5, Fastener Length 25 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm, Maximum Head Width 6.8 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products