Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, M3.5 x Stainless Steel Pan Head Phillips Drive, 25 PK
- Mfr # 1-MPA-3.5-9.5
- Zoro # G916464634
product price:Â
$
1.49
/pk of 25, $0.06/ea
Sold in multiples of 10Â pks for
$14.90
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
M3.5
Material Grade/Class
18-8
Type
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MPA-3.5-9.5
- Zoro #
- G916464634
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- M3.5
- Overall Length
- 9 1/2 mm
- Wire Rope Length
- 9 1/2 mm
- Length
- 9 1/2 mm
Details
- System of Measurement
- Inch
- Item
- Sheet Metal Screw
- Head Type
- Pan
- Material Grade/Class
- 18-8
- Type
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Drive
- Phillips
- Material
- Stainless Steel
- Made in North America
- Not Made in North America
- Shell Material
- Stainless Steel
Description
Sheet Metal Screw, Head Type Pan, Material Stainless Steel, Screw Size M3.5, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.