Sheet Metal Screw, M4.2 x 13 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK
Mfr # 1-MFA-4.2-13
Zoro # G216463030
product price:Â $2.19
/pk 50, $0.04/ea
Sold in multiples of 5 for $10.95
Key Features
Flat Head
Phillips Drive
Pointed Tip
Maximum Head Height
2.5 mm
System of Measurement
Metric
Maximum Head Width
8.1 mm
Material
Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MFA-4.2-13
Zoro #
G216463030
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
2.5 mm
Maximum Head Width
8.1 mm
Screw Size
M4.2
Overall Length
13 mm
Drive Size
#2
Fastener Length
13 mm
Details
System of Measurement
Metric
Material
Stainless Steel
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Pack Size
Small
Material Grade/Class
18-8
Head Type
Flat
Dimensional Standards
DIN 7982 Type C
Drive
Phillips
Finish
Plain
Tip Type
Pointed
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M4.2, Fastener Length 13 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Maximum Head Width 8.1 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.