Sheet Metal Screw, M4.2 x 16 mm, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-MPA-4.2-16

  • Zoro # G316464500


product price:  $1.79
/pk 25, $0.07/ea
Sold in multiples of 6 for $10.74

Key Features

Pan Head
Phillips Drive
Pointed Tip
Screw Size
M4.2
Overall Length
16 mm
Drive Size
#2
Dimensional Standards
DIN 7981
Maximum Head Width
8.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-MPA-4.2-16
Zoro #
G316464500
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M4.2
Overall Length
16 mm
Drive Size
#2
Maximum Head Width
8.2 mm
Maximum Head Height
3.1 mm
Fastener Length
16 mm

Details

Item
Sheet Metal Screw
Head Type
Pan
Drive
Phillips
Dimensional Standards
DIN 7981
Pack Size
Small
Finish
Plain
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Made in North America
Not Made in North America
Tip Type
Pointed
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M4.2, Fastener Length 16 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.1 mm, Maximum Head Width 8.2 mm, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products