Sheet Metal Screw, M4.2 x 19 mm, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-MPA-4.2-19

  • Zoro # G316464449


product price:  $1.79
/pk 25, $0.07/ea
Sold in multiples of 6 for $10.74

Key Features

Pointed Tip
Pan Head
Phillips Drive
System of Measurement
Inch
Type
Sheet Metal Screw
Material
Stainless Steel
Maximum Head Width
8.2 mm
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MPA-4.2-19
Zoro #
G316464449
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
8.2 mm
Drive Size
#2
Screw Size
M4.2
Fastener Length
19 mm
Overall Length
19 mm
Maximum Head Height
3.1 mm

Details

System of Measurement
Inch
Type
Sheet Metal Screw
Material
Stainless Steel
Material Grade/Class
18-8
Made in North America
Not Made in North America
Finish
Plain
Tip Type
Pointed
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 7981
Thread Style
Fully Threaded
Head Type
Pan
Drive
Phillips
Pack Size
Small

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M4.2, Fastener Length 19 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.1 mm, Maximum Head Width 8.2 mm, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products