Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, M4.2 x 22 mm, Plain Stainless Steel Flat Head Phillips Drive, 25 PK
- Mfr # 1-MFA-4.2-22
- Zoro # G516462962
product price:Â
$
1.79
/pk of 25, $0.07/ea
Sold in multiples of 10Â pks for
$17.90
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Metric
Drive Size
#2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MFA-4.2-22
- Zoro #
- G516462962
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Material Grade/Class
- 18-8
- Pack Size
- Small
- Type
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- DIN 7982 Type C
- Made in North America
- Not Made in North America
- Shell Material
- Stainless Steel
Dimensions
- Screw Size
- M4.2
- Fastener Length
- 22 mm
- Drive Size
- #2
- Maximum Head Height
- 2.5 mm
- Maximum Head Width
- 8.1 mm
- Overall Length
- 22 mm
- Wire Rope Length
- 22 mm
- Length
- 22 mm
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M4.2, Fastener Length 22 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Maximum Head Width 8.1 mm, System of Measurement Metric, Drive Phillips, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.