Sheet Metal Screw, M4.2 x 25 mm, Plain Stainless Steel Pan Head Phillips Drive, 25 PK
Mfr # 1-MPA-4.2-25
Zoro # G116464359
product price:Â $1.99
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.95
Key Features
Phillips Drive
Pan Head
Pointed Tip
Maximum Head Width
8.2 mm
Drive Size
#2
Screw Size
M4.2
Overall Length
25 mm
Pack Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MPA-4.2-25
Zoro #
G116464359
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
8.2 mm
Drive Size
#2
Screw Size
M4.2
Fastener Length
25 mm
Overall Length
25 mm
Maximum Head Height
3.1 mm
Details
Pack Size
Small
Item
Sheet Metal Screw
Drive
Phillips
Type
Sheet Metal Screw
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Finish
Plain
Head Type
Pan
Material Grade/Class
18-8
Tip Type
Pointed
Made in North America
Not Made in North America
Material
Stainless Steel
Dimensional Standards
DIN 7981
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M4.2, Fastener Length 25 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.1 mm, Maximum Head Width 8.2 mm, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.