Sheet Metal Screw, M4.2 x 30 mm, Black Steel Hex Head External Hex Drive, 15 PK

  • Mfr # 10684PK

  • Zoro # G5103637


product price:  $9.89
/pk 15, $0.66/ea

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Metric
Screw Size
M4.20
Fastener Length
30 mm
Drive Size
7 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10684PK
Zoro #
G5103637
UPC #
841213024601
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4.20
Fastener Length
30 mm
Drive Size
7 mm
Head Dia.
7mm
Head Height
3 mm
Head Width
7 mm
Thread Size
1.41mm
Washer Outside Diameter
17 mm
Overall Length
30 mm
Maximum Head Height
3 mm
Maximum Head Width
7 mm

Details

System of Measurement
Metric
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Black
Thread Style
Partially Threaded
Item
Sheet Metal Screw
Thread Direction
Right Hand
Thread Type
Coarse
Type
Sheet Metal Screw
Washer Type
Loose
Pack Size
Small
Includes Washer
Yes
Head Style
Standard
Thread Pitch
1.41 mm
Includes Nut
Nut Not Included

Description

SEMS Screw, Head Type Hex Washer, Finish Phosphate, Material Steel, Screw Size M4.2, Fastener Length 30 mm, Head Width 7 mm, Head Height 3 mm, Drive Size 7mm, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3 mm, Maximum Head Width 7 mm, System of Measurement Metric, Drive External Hex, For Use in Systems Not Applicable, Head Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products