Sheet Metal Screw, M4.2 x 32 mm, Plain Stainless Steel Flat Head Phillips Drive, 25 PK

  • Mfr # 1-MFA-4.2-32

  • Zoro # G716463011


product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.95

Key Features

Phillips Drive
Flat Head
Pointed Tip
Type
Sheet Metal Screw
System of Measurement
Metric
Dimensional Standards
DIN 7982 Type C
Thread Style
Fully Threaded
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MFA-4.2-32
Zoro #
G716463011
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
32 mm
Maximum Head Width
8.1 mm
Maximum Head Height
2.5 mm
Screw Size
M4.2
Overall Length
32 mm

Details

Drive
Phillips
Type
Sheet Metal Screw
System of Measurement
Metric
Dimensional Standards
DIN 7982 Type C
Thread Style
Fully Threaded
Head Type
Flat
Manufacturer Location
Globally Sourced
Pack Size
Small
Tip Type
Pointed
Material
Stainless Steel
Made in North America
Not Made in North America
Material Grade/Class
18-8
Item
Sheet Metal Screw
Finish
Plain

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M4.2, Fastener Length 32 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Maximum Head Width 8.1 mm, System of Measurement Metric, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products