Sheet Metal Screw, M4.2 x 9 1/2 mm, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-MPA-4.2-9.5

  • Zoro # G316464425


product price:  $1.59
/pk 25, $0.06/ea
Sold in multiples of 6 for $9.54

Key Features

Pan Head
Pointed Tip
Phillips Drive
Dimensional Standards
DIN 7981
Material
Stainless Steel
Screw Size
M4.2
Finish
Plain
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MPA-4.2-9.5
Zoro #
G316464425
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M4.2
Drive Size
#2
Maximum Head Width
8.2 mm
Maximum Head Height
3.1 mm
Fastener Length
9 1/2 mm
Overall Length
9 1/2 mm

Details

Head Type
Pan
Tip Type
Pointed
Dimensional Standards
DIN 7981
Material
Stainless Steel
Item
Sheet Metal Screw
Finish
Plain
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Pack Size
Small
Material Grade/Class
18-8
Drive
Phillips
Type
Sheet Metal Screw
Thread Style
Fully Threaded

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M4.2, Fastener Length 9 1/2 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.1 mm, Maximum Head Width 8.2 mm, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products