Sheet Metal Screw, M4.20 x 20 mm, Black Phosphate Steel Flange Hex Head External Hex Drive, 50 PK

  • Mfr # 5925PK

  • Zoro # G5104224


product price:  $5.39
/pk 50, $0.11/ea

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Metric
Screw Size
M4.20
Fastener Length
20 mm
Drive Size
7 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5925PK
Zoro #
G5104224
UPC #
841213006935
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M4.20
Fastener Length
20 mm
Drive Size
7 mm
Head Dia.
7mm
Head Height
4 mm
Washer Outside Diameter
12 mm
Overall Length
20 mm
Head Width
7 mm
Maximum Head Height
4 mm
Maximum Head Width
7 mm

Details

System of Measurement
Metric
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Includes Washer
Yes
Includes Nut
Nut Not Included
Thread Pitch
1.41 mm
Pack Size
Small
Thread Type
Coarse

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Phosphate, Material Steel, Screw Size M4.2, Fastener Length 20 mm, Head Width 7 mm, Head Height 4 mm, Drive Size 7mm, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Maximum Head Width 7 mm, System of Measurement Metric, Drive External Hex, For Use in Systems Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products