Sheet Metal Screw, M4.8 x 32 mm, Plain Stainless Steel Flat Head Phillips Drive, 5 PK
Mfr # 1-MFA-4.8-32
Zoro # G616462992
product price: $1.19
/pk 5, $0.24/eaSold in multiples of 8 for $9.52
Key Features
Phillips Drive
Flat Head
Pointed Tip
Thread Style
Fully Threaded
Finish
Plain
Overall Length
32 mm
Material Grade/Class
18-8
Type
Sheet Metal Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MFA-4.8-32
Zoro #
G616462992
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
32 mm
Fastener Length
32 mm
Maximum Head Width
9.5 mm
Drive Size
#2
Maximum Head Height
3.55 mm
Screw Size
M4.8
Details
Thread Style
Fully Threaded
Finish
Plain
Item
Sheet Metal Screw
Material Grade/Class
18-8
Type
Sheet Metal Screw
Pack Size
Small
Made in North America
Not Made in North America
Dimensional Standards
DIN 7982 Type C
Drive
Phillips
System of Measurement
Metric
Head Type
Flat
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Material
Stainless Steel
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M4.8, Fastener Length 32 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.55 mm, Maximum Head Width 9.5 mm, System of Measurement Metric, Drive Phillips, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.