Sheet Metal Screw, M4.8 x 32 mm, Plain Stainless Steel Pan Head Phillips Drive, 10 PK

  • Mfr # 1-MPA-4.8-32

  • Zoro # G816464406


product price: $1.59
/pk 10, $0.16/ea
Sold in multiples of 7 for $11.13

Key Features

Pan Head
Pointed Tip
Phillips Drive
Pack Size
Small
Dimensional Standards
DIN 7981
System of Measurement
Inch
Type
Sheet Metal Screw
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MPA-4.8-32
Zoro #
G816464406
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M4.8
Maximum Head Width
9.5 mm
Maximum Head Height
3.6 mm
Drive Size
#2
Overall Length
32 mm
Fastener Length
32 mm

Details

Pack Size
Small
Dimensional Standards
DIN 7981
System of Measurement
Inch
Type
Sheet Metal Screw
Head Type
Pan
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Drive
Phillips

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M4.8, Fastener Length 32 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.6 mm, Maximum Head Width 9.5 mm, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products