Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Screw, M4.8 x 38 mm, Plain Stainless Steel Flat Head Phillips Drive, 5 PK

  • Mfr # 1-MFA-4.8-38

  • Zoro # G716462984


product price: $1.29
/pk 5, $0.26/ea
Sold in multiples of 8 for $10.32

Key Features

Pointed Tip
Flat Head
Phillips Drive
Dimensional Standards
DIN 7982 Type C
Type
Sheet Metal Screw
Drive Size
#2
Maximum Head Width
9.5 mm
Maximum Head Height
3.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MFA-4.8-38
Zoro #
G716462984
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
38 mm
Drive Size
#2
Maximum Head Width
9.5 mm
Maximum Head Height
3.55 mm
Overall Length
38 mm
Screw Size
M4.8

Details

Dimensional Standards
DIN 7982 Type C
Type
Sheet Metal Screw
Tip Type
Pointed
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Pack Size
Small
Finish
Plain
Material
Stainless Steel
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Material Grade/Class
18-8
Head Type
Flat
Drive
Phillips
System of Measurement
Metric

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M4.8, Fastener Length 38 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.55 mm, Maximum Head Width 9.5 mm, System of Measurement Metric, Drive Phillips, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products