Sheet Metal Screw, M4.8 x 38 mm, Plain Stainless Steel Pan Head Phillips Drive, 10 PK
Mfr # 1-MPA-4.8-38
Zoro # G316464432
product price:Â $1.59
/pk 10, $0.16/ea
Sold in multiples of 6 for $9.54
Key Features
Phillips Drive
Pan Head
Pointed Tip
Screw Size
M4.8
Thread Style
Fully Threaded
Finish
Plain
Pack Size
Small
Made in North America
Not Made in North America
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MPA-4.8-38
Zoro #
G316464432
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M4.8
Fastener Length
38 mm
Overall Length
38 mm
Drive Size
#2
Maximum Head Width
9.5 mm
Maximum Head Height
3.6 mm
Details
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Pan
Finish
Plain
Pack Size
Small
Made in North America
Not Made in North America
Material
Stainless Steel
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Type
Sheet Metal Screw
Dimensional Standards
DIN 7981
Material Grade/Class
18-8
Tip Type
Pointed
Item
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M4.8, Fastener Length 38 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.6 mm, Maximum Head Width 9.5 mm, System of Measurement Inch, Drive Phillips, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.