Sheet Metal Screw, M4.80 x 15 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK
Mfr # 9256PK
Zoro # G5104233
product price:Â $8.65
/pk 50, $0.17/eaKey Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9256PK
Zoro #
G5104233
UPC #
841213008687
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4.80
Fastener Length
15 mm
Head Dia.
14mm
Head Height
4 mm
Overall Length
15 mm
Washer Outside Diameter
14 mm
Head Width
14 mm
Maximum Head Width
14 mm
Maximum Head Height
4 mm
Details
System of Measurement
Metric
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Includes Nut
Nut Not Included
Type
Sheet Metal Screw
Includes Washer
Yes
Thread Pitch
1.61 mm
Pack Size
Small
Thread Type
Coarse
Description
Sheet Metal Screw, Head Type Truss, Finish Phosphate, Material Steel, Screw Size M4.8, Fastener Length 15 mm, Head Width 14 mm, Head Height 4 mm, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Maximum Head Width 14 mm, System of Measurement Metric, Drive Phillips, For Use in Systems Not Applicable, Includes Nut Nut Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.