Sheet Metal Screw, M5 x 35 mm, Zinc Plated Steel Torx Drive, 2500 PK

  • Mfr # MI535CTB10Z

  • Zoro # G2581370


product price:  $526.99
/pk 2500, $0.21/ea
Free Shipping & Returns

Key Features

Torx Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI535CTB10Z
Zoro #
G2581370
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M5
Fastener Length
35 mm
Thread Size
M5-0.80

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9

Description

Cap Screws/Hex Bolts,M5-0.8,PK2500, Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.