Sheet Metal Screw, M5 x 6 in, Zinc Plated Torx Drive, 6000 PK

  • Mfr # MI56CTB10Z

  • Zoro # G9718809


product price:  $701.99
/pk 6000, $0.12/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Metric
Screw Size
M5
Fastener Length
6 in
Finish
Zinc Plated
Standards
ISO7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI56CTB10Z
Zoro #
G9718809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M5
Fastener Length
6 in
Thread Size
M5-0.80

Details

System of Measurement
Metric
Drive
Torx
Finish
Zinc Plated
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9

Description

Cap Screws/Hex Bolts,M5-0.8,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products