Sheet Metal Screw, M5.5 x 13 mm, Plain Stainless Steel Pan Head Phillips Drive, 10 PK

  • Mfr # 1-MPA-5.5-13

  • Zoro # G416464387


product price:  $1.49
/pk 10, $0.15/ea
Sold in multiples of 7 for $10.43

Key Features

Phillips Drive
Pan Head
Pointed Tip
Dimensional Standards
DIN 7981
Pack Size
Small
Made in North America
Not Made in North America
Material
Stainless Steel
Maximum Head Height
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MPA-5.5-13
Zoro #
G416464387
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
13 mm
Maximum Head Height
4 mm
Maximum Head Width
10.8 mm
Overall Length
13 mm
Screw Size
M5.5
Drive Size
#3

Details

Dimensional Standards
DIN 7981
Pack Size
Small
Made in North America
Not Made in North America
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Pan
Tip Type
Pointed
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Finish
Plain
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M5.5, Fastener Length 13 mm, Drive Size #3, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Maximum Head Width 10.8 mm, System of Measurement Inch, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products