Sheet Metal Screw, M5.5 x 16 mm, Plain Stainless Steel Pan Head Phillips Drive, 10 PK
Mfr # 1-MPA-5.5-16
Zoro # G416464332
product price: $1.49
/pk 10, $0.15/ea
Sold in multiples of 7 for $10.43
Key Features
Pointed Tip
Pan Head
Phillips Drive
Screw Size
M5.5
Type
Sheet Metal Screw
Overall Length
16 mm
Dimensional Standards
DIN 7981
Made in North America
Not Made in North America
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MPA-5.5-16
Zoro #
G416464332
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M5.5
Overall Length
16 mm
Maximum Head Width
10.8 mm
Maximum Head Height
4 mm
Fastener Length
16 mm
Drive Size
#3
Details
Type
Sheet Metal Screw
Tip Type
Pointed
Dimensional Standards
DIN 7981
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Head Type
Pan
Finish
Plain
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Sheet Metal Screw
Drive
Phillips
Material
Stainless Steel
Pack Size
Small
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M5.5, Fastener Length 16 mm, Drive Size #3, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Maximum Head Width 10.8 mm, System of Measurement Inch, Drive Phillips, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.