Sheet Metal Screw, M5.5 x 19 mm, Plain Stainless Steel Flat Head Phillips Drive, 10 PK

  • Mfr # 1-MFA-5.5-19

  • Zoro # G816463027


product price: $1.49
/pk 10, $0.15/ea
Sold in multiples of 7 for $10.43

Key Features

Pointed Tip
Flat Head
Phillips Drive
Maximum Head Width
10.8 mm
Material
Stainless Steel
Overall Length
19 mm
Dimensional Standards
DIN 7982 Type C
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MFA-5.5-19
Zoro #
G816463027
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
10.8 mm
Overall Length
19 mm
Maximum Head Height
3.95 mm
Drive Size
#3
Fastener Length
19 mm
Screw Size
M5.5

Details

Material
Stainless Steel
Dimensional Standards
DIN 7982 Type C
Material Grade/Class
18-8
System of Measurement
Metric
Tip Type
Pointed
Type
Sheet Metal Screw
Head Type
Flat
Drive
Phillips
Pack Size
Small
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M5.5, Fastener Length 19 mm, Drive Size #3, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.95 mm, Maximum Head Width 10.8 mm, System of Measurement Metric, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products