Sheet Metal Screw, M5.5 x 19 mm, Plain Stainless Steel Pan Head Phillips Drive, 10 PK
Mfr # 1-MPA-5.5-19
Zoro # G716464278
product price:Â $1.59
/pk 10, $0.16/ea
Sold in multiples of 7 for $11.13
Key Features
Phillips Drive
Pan Head
Pointed Tip
Manufacturer Location
Globally Sourced
Maximum Head Height
4 mm
Material
Stainless Steel
Dimensional Standards
DIN 7981
Made in North America
Not Made in North America
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MPA-5.5-19
Zoro #
G716464278
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
19 mm
Maximum Head Height
4 mm
Screw Size
M5.5
Overall Length
19 mm
Drive Size
#3
Maximum Head Width
10.8 mm
Details
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Dimensional Standards
DIN 7981
Made in North America
Not Made in North America
Pack Size
Small
Drive
Phillips
Finish
Plain
Material Grade/Class
18-8
Head Type
Pan
Item
Sheet Metal Screw
Tip Type
Pointed
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M5.5, Fastener Length 19 mm, Drive Size #3, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Maximum Head Width 10.8 mm, System of Measurement Inch, Drive Phillips, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.