Sheet Metal Screw, M5.5 x 22 mm, Plain Stainless Steel Flat Head Phillips Drive, 10 PK

  • Mfr # 1-MFA-5.5-22

  • Zoro # G116463017


product price: $1.49
/pk 10, $0.15/ea
Sold in multiples of 7 for $10.43

Key Features

Pointed Tip
Phillips Drive
Flat Head
Thread Style
Fully Threaded
Type
Sheet Metal Screw
System of Measurement
Metric
Overall Length
22 mm
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-MFA-5.5-22
Zoro #
G116463017
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
22 mm
Overall Length
22 mm
Screw Size
M5.5
Maximum Head Height
3.95 mm
Drive Size
#3
Maximum Head Width
10.8 mm

Details

Thread Style
Fully Threaded
Type
Sheet Metal Screw
System of Measurement
Metric
Tip Type
Pointed
Material Grade/Class
18-8
Pack Size
Small
Item
Sheet Metal Screw
Finish
Plain
Made in North America
Not Made in North America
Drive
Phillips
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Dimensional Standards
DIN 7982 Type C
Head Type
Flat

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M5.5, Fastener Length 22 mm, Drive Size #3, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.95 mm, Maximum Head Width 10.8 mm, System of Measurement Metric, Drive Phillips, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products