Sheet Metal Screw, M5.5 x 32 mm, Plain Stainless Steel Flat Head Phillips Drive, 5 PK
Mfr # 1-MFA-5.5-32
Zoro # G716462939
product price: $1.29
/pk 5, $0.26/eaSold in multiples of 8 for $10.32
Key Features
Pointed Tip
Flat Head
Phillips Drive
Manufacturer Location
Globally Sourced
Maximum Head Width
10.8 mm
Overall Length
32 mm
Drive Size
#3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MFA-5.5-32
Zoro #
G716462939
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
10.8 mm
Overall Length
32 mm
Drive Size
#3
Fastener Length
32 mm
Screw Size
M5.5
Maximum Head Height
3.95 mm
Details
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Material
Stainless Steel
Head Type
Flat
Dimensional Standards
DIN 7982 Type C
Made in North America
Not Made in North America
Pack Size
Small
System of Measurement
Metric
Item
Sheet Metal Screw
Material Grade/Class
18-8
Type
Sheet Metal Screw
Finish
Plain
Thread Style
Fully Threaded
Drive
Phillips
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M5.5, Fastener Length 32 mm, Drive Size #3, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3.95 mm, Maximum Head Width 10.8 mm, System of Measurement Metric, Drive Phillips, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.