Sheet Metal Screw, M5.5 x 38 mm, Plain Stainless Steel Pan Head Phillips Drive, 10 PK
Mfr # 1-MPA-5.5-38
Zoro # G116464335
product price:Â $1.89
/pk 10, $0.19/ea
Sold in multiples of 6 for $11.34
Key Features
Pan Head
Pointed Tip
Phillips Drive
Manufacturer Location
Globally Sourced
Maximum Head Width
10.8 mm
Type
Sheet Metal Screw
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MPA-5.5-38
Zoro #
G116464335
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
38 mm
Maximum Head Width
10.8 mm
Drive Size
#3
Screw Size
M5.5
Maximum Head Height
4 mm
Overall Length
38 mm
Details
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Finish
Plain
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
DIN 7981
Head Type
Pan
Tip Type
Pointed
Material Grade/Class
18-8
Drive
Phillips
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Pack Size
Small
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M5.5, Fastener Length 38 mm, Drive Size #3, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Maximum Head Width 10.8 mm, System of Measurement Inch, Drive Phillips, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.