CAD
Sheet Metal Screw, M6 x 12 mm, Pan Head
- Mfr # 5783291
- Zoro # G0665281
CAD Available
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Pan Head
CAD Drawing
System of Measurement
Metric
Screw Size
M6
Fastener Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5783291
- Zoro #
- G0665281
- UPC #
- 662755688232
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Metric
- Head Type
- Pan
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- M6
- Fastener Length
- 12 mm
Description
Screw Pan Head M6X1X12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.