Sheet Metal Screw, M6 x 35 mm, 18-8 Stainless Steel Torx Drive, 1500 PK

  • Mfr # MI635CTBA2

  • Zoro # G2581809


product price:  $555.99
/pk 1500, $0.37/ea
Free Shipping & Returns

Key Features

Torx Drive
Pointed Tip
System of Measurement
Metric
Material
18-8 Stainless Steel
Standards
ISO7380
Thread Size
M6-1.00
Material Grade/Class
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI635CTBA2
Zoro #
G2581809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6
Fastener Length
35 mm
Thread Size
M6-1.00

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Pointed
Material
18-8 Stainless Steel
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
A2

Description

Cap Screws/Hex Bolts,M6-1.0,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.