Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, M6 x 50 mm, 18-8 Stainless Steel Torx Drive, 1000 PK
- Mfr # MI650CTBA2
- Zoro # G2581465
product price:Â
$
428.99
/pk of 1000, $0.43/ea
Free Shipping & Returns
Key Features
Torx Drive
Pointed Tip
System of Measurement
Metric
Material
18-8 Stainless Steel
Standards
ISO7380
Thread Size
M6-1.00
Material Grade/Class
A2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI650CTBA2
- Zoro #
- G2581465
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive
- Torx
- Tip Type
- Pointed
- Material
- 18-8 Stainless Steel
- Item
- Sheet Metal Screw
- Standards
- ISO7380
- Material Grade/Class
- A2
Dimensions
- Screw Size
- M6
- Fastener Length
- 50 mm
- Thread Size
- M6-1.00
Description
Cap Screws/Hex Bolts,M6-1.0,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.