Zoro Homepage

Sheet Metal Strip, Bronze, 1/4" Thick, 12"L

  • Mfr # ABP232-1

  • Zoro # G4329117


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
954
Thickness
0.25 in
Standards
ASTM B505, ASTM B505M
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABP232-1
Zoro #
G4329117
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Length
12 in
Width
12 in
Overall Width
12 in
Overall Length
12 in

Details

Item
954 Bronze Sheet
Material
Bronze
Alloy Type
954
Standards
ASTM B505, ASTM B505M
Material Grade
954
Shape
Sheet
Thickness Tolerance
+/-0.156 in
Fabrication
Cast
Mechanical Finish
Mill
Yield Strength
32,000 psi
System of Measurement
Inch
Rockwell Hardness
B87

Description

954 Bronze Sheet, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Shape Sheet, Thickness 0.25 in, Yield Strength 32,000 psi, Rockwell Hardness B87, Thickness Tolerance +/-0.156 in, Standards ASTM B505, ASTM B505M, Fabrication Cast, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.