Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Strip, Bronze, 3/4" Thick, 12"L

  • Mfr # BSP664-1

  • Zoro # G4329214


product price: $2,947.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
932
Thickness
0.75 in
Width
16 in
Standards
ASTM B505, ASTM B505M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP664-1
Zoro #
G4329214
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length
12 in
Width
16 in
Overall Length
16 in
Overall Width
12 in

Details

Item
932 Bronze Sheet
Material
Bronze
Alloy Type
932
Standards
ASTM B505, ASTM B505M
Yield Strength
20,000 psi
Fabrication
Cast
Thickness Tolerance
+/-0.156 in
Shape
Sheet
Material Grade
932
System of Measurement
Inch
Mechanical Finish
Mill

Description

932 Bronze Sheet, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 16 in, Overall Width 12 in, Shape Sheet, Thickness 0.75 in, Yield Strength 20,000 psi, Thickness Tolerance +/-0.156 in, Standards ASTM B505, ASTM B505M, Fabrication Cast, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.