Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Strip, Bronze, 5/8" Thick, 6" L

  • Mfr # ABP564-6

  • Zoro # G4329220


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
954
Thickness
0.625 in
Width
8 in
Standards
ASTM B505, ASTM B505M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABP564-6
Zoro #
G4329220
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Length
6 in
Width
8 in
Overall Length
8 in
Overall Width
6 in

Details

Item
954 Bronze Sheet
Material
Bronze
Alloy Type
954
Standards
ASTM B505, ASTM B505M
Mechanical Finish
Mill
System of Measurement
Inch
Thickness Tolerance
+/-0.156 in
Material Grade
954
Rockwell Hardness
B87
Yield Strength
32,000 psi
Shape
Sheet
Fabrication
Cast

Description

954 Bronze Sheet, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 8 in, Overall Width 6 in, Shape Sheet, Thickness 0.625 in, Yield Strength 32,000 psi, Rockwell Hardness B87, Thickness Tolerance +/-0.156 in, Standards ASTM B505, ASTM B505M, Fabrication Cast, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.