Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Strip, Bronze, 5/8" Thick, 6" L

  • Mfr # BSP564-6

  • Zoro # G4329729


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
932
Thickness
0.625 in
Length
6 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSP564-6
Zoro #
G4329729
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Length
6 in
Width
8 in
Overall Width
6 in
Overall Length
8 in

Details

Item
932 Bronze Sheet
Material
Bronze
Alloy Type
932
Standards
ASTM B505, ASTM B505M
Yield Strength
20,000 psi
Mechanical Finish
Mill
Thickness Tolerance
+/-0.156 in
Material Grade
932
Fabrication
Cast
System of Measurement
Inch
Shape
Sheet

Description

932 Bronze Sheet, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 8 in, Overall Width 6 in, Shape Sheet, Thickness 0.625 in, Yield Strength 20,000 psi, Thickness Tolerance +/-0.156 in, Standards ASTM B505, ASTM B505M, Fabrication Cast, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.