Sheet, Onyx Black, 96" L, 48" W, 20 ga., SS

  • Mfr # T22 Onyx Black Mirror20Gx48x96

  • Zoro # G5637462


product price: $1,327.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
48 in
Length
96 in
Alloy Type
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22 Onyx Black Mirror20Gx48x96
Zoro #
G5637462
UPC #
-
Country of Origin
China

Dimensions

Thickness (Decimal)
0.035 in
Width
48 in
Length
96 in
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
4 ft

Details

Gauge
20 ga
Alloy Type
304
Material
Stainless Steel
Standards
A1085, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Item
Stainless Steel Sheet, 8 ft - L
Texture
Mirror
Color
Black
Thickness Tolerance
+/-0.002 in
Finish
Mirror
Yield Strength
5,802 psi
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Brinell Hardness
201 BHN
Maximum Temperature
1,580 Degrees F
Shape
Sheet
Material Grade
304
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Rockwell Hardness
92 HRB
Appearance
Mirror-Like
Minimum Temperature
-320 Degrees F
Mechanical Finish
BA
Elongation
40 %

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.