Zoro Homepage
This item is Discontinued.
Zoro Select Sheet & Panel Truck, 24x48, Steel APT6W-2448-6PY

Sheet & Panel Truck, 24x48, Steel (Discontinued)

  • Mfr # APT6W-2448-6PY
  • Zoro # G6802013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT6W-2448-6PY
Zoro #
G6802013
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
36 in
Overall Length
54 1/4 in
Overall Width
24 in
Deck Width
24 in
Deck Length
48 in
Deck Height
9 1/4 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in

Details

Color
Gray Frame/Blue Handles
Load Capacity
3600 lb
Item
6-Wheeled Adjustable Sheet and Panel Truck
Frame Material
Steel
Finish
Powder Coated
Includes
(2) Heavy Duty Uprights
Caster Wheel Type
(4) Swivel, (2) Rigid

Description

6-Wheeled Adjustable Sheet and Panel Truck, Load Capacity 3600 lb, Overall Length 54 1/4 in, Overall Width 24 in, Overall Height 36 in, Deck Height 9 1/4 in, Deck Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.