Sheet, Perf, Stl, 40x36, 16 ga, 0.063 Dia, Rnd

  • Mfr # 0116G063R125S-36X40

  • Zoro # G2796945


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Width
36 in
Thickness
0.06 in
Material
Carbon Steel
Temper
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0116G063R125S-36X40
Zoro #
G2796945
UPC #
-
Country of Origin
India

Dimensions

Length
40 in
Width
36 in
Thickness
0.06 in
Hole Dia.
0.063 in
Width Tolerance
+0.25 in
Length Tolerance
+/-0.125 in
Overall Length
40 in
Hole Diameter
0.063 in
Overall Width
36 in

Details

Material
Carbon Steel
Temper
Cold Rolled
Hole Shape
Round
Style
Perforated Sheet
Alloy Type
1008
Gauge
16 ga
Finish
Mill
Item
Carbon Steel Perforated Sheet
Hole Pattern
Staggered
Center Spacing
0.13 in
Tensile Strength
49,000 psi
Typical Hardness
95,000
Thickness Tolerance
+/-0.005 in
Yield Strength
42,000 psi
Hardness Scale
Brinnell
Open Area
23 %
Standards
ISO 9001:2015
Fabrication
Cold Rolled
Mechanical Finish
Mill
Heat Treatment
Tempered
Material Grade
1008
Shape
Rectangular
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
95
Machinability
Not Rated
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 23 Percent, Thickness 0.06 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.063 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Cold Rolled, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Heat Treatable, Heat Treatment Tempered, Brinell Hardness 95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.