Sheet, Perf, Stl, 40x36, 18 ga, 0.188 Dia, Rnd

  • Mfr # 0118G188R313S-36X40

  • Zoro # G2676676


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Length
40 in
Width
36 in
Thickness
0.048 in
Material
Carbon Steel
Temper
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0118G188R313S-36X40
Zoro #
G2676676
UPC #
-
Country of Origin
China

Dimensions

Length
40 in
Width
36 in
Thickness
0.048 in
Hole Dia.
0.188 in
Width Tolerance
+0.25 in
Length Tolerance
+/-0.125 in
Overall Length
40 in
Hole Diameter
0.188 in
Overall Width
36 in

Details

Material
Carbon Steel
Temper
Cold Rolled
Hole Shape
Round
Alloy Type
1008
Gauge
18 ga
Finish
Mill
Center Spacing
0.25 in
Thickness Tolerance
+/-0.004 in
Hardness Scale
Brinnell
Typical Hardness
95,000
Yield Strength
42,000 psi
Tensile Strength
49,000 psi
Item
Carbon Steel Perforated Sheet
Hole Pattern
Staggered
Open Area
51 %
Standards
ISO 9001:2015
Shape
Rectangular
Heat Treatable
Heat Treatable
Material Grade
1008
System of Measurement
Inch
Heat Treatment
Tempered
Fabrication
Cold Rolled
Mechanical Finish
Mill
Machinability
Not Rated
Brinell Hardness
95
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 51 Percent, Thickness 0.048 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.25 in, Gauge 18 ga, Mechanical Finish Mill, Fabrication Cold Rolled, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Heat Treatable, Heat Treatment Tempered, Brinell Hardness 95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.