Sheet, Prestige Gold, 48" L, 48" W, 20 ga, SS

  • Mfr # T22 Prestige Gold HL FPR -20Gx48x48

  • Zoro # G5630392


product price:  $817.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
48 in
Length
48 in
Alloy Type
304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T22 Prestige Gold HL FPR -20Gx48x48
Zoro #
G5630392
UPC #
-
Country of Origin
China

Dimensions

Thickness (Decimal)
0.035 in
Width
48 in
Length
48 in
Thickness
0.035 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
4 ft

Details

Gauge
20 ga
Alloy Type
304
Texture
Hairline
Material
Stainless Steel
Finish
Hairline
Thickness Tolerance
+/-0.002 in
Item
Stainless Steel Sheet, 4 ft - L
Standards
A1087, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Gold
Yield Strength
5,802 psi
Shape
Sheet
Material Grade
304
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Rockwell Hardness
92 HRB
Maximum Temperature
1,580 Degrees F
Heat Treatable
Not Heat Treatable
Minimum Temperature
-320 Degrees F
Brinell Hardness
201 BHN
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Tolerance Rating
Standard
Elongation
40 %
Mechanical Finish
#4

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.