Sheet, Prestige Gold, 96" L, 48" W, 20 ga, SS

  • Mfr # T22 Prestige Gold HL FPR 20Gx48x96

  • Zoro # G5588830


product price:  $1,340.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
48 in
Length
96 in
Alloy Type
304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T22 Prestige Gold HL FPR 20Gx48x96
Zoro #
G5588830
UPC #
-
Country of Origin
China

Dimensions

Thickness (Decimal)
0.035 in
Width
48 in
Length
96 in
Thickness
0.035 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Gauge
20 ga
Alloy Type
304
Material
Stainless Steel
Thickness Tolerance
+/-0.002 in
Finish
Hairline
Item
Stainless Steel Sheet, 8 ft - L
Color
Gold
Standards
A1088, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Texture
Hairline
Yield Strength
5,802 psi
Shape
Sheet
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Minimum Temperature
-320 Degrees F
Maximum Temperature
1,580 Degrees F
Material Grade
304
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Brinell Hardness
201 BHN
Elongation
40 %
Mechanical Finish
#4

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.