Sheet, Quartz Bronze, 48" L, 48" W, 20 ga, SS

  • Mfr # T22 Quartz Bronze Mirror 20Gx48x48

  • Zoro # G5618632


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
48 in
Length
48 in
Alloy Type
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22 Quartz Bronze Mirror 20Gx48x48
Zoro #
G5618632
UPC #
-
Country of Origin
China

Dimensions

Thickness (Decimal)
0.035 in
Width
48 in
Length
48 in
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
4 ft

Details

Gauge
20 ga
Alloy Type
304
Item
Stainless Steel Sheet, 4 ft - L
Standards
A1096, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Color
Bronze
Finish
Mirror
Texture
Mirror
Yield Strength
5,802 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
201 BHN
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
Material Grade
304
Rockwell Hardness
92 HRB
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Maximum Temperature
1,580 Degrees F
Shape
Sheet
Appearance
Mirror-Like
Minimum Temperature
-320 Degrees F
Tolerance Rating
Standard
Elongation
40 %
Mechanical Finish
BA

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.