Sheet, Rectangle, 48 in Overall W

  • Mfr # T22 Rosygold Mirror 20Gx48x96
  • Zoro # G901985205
product price: 
$
1,478.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Gauge
20 ga
Thickness (Decimal)
0.035 in
Width
48 in
Length
8 ft
Alloy Type
304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T22 Rosygold Mirror 20Gx48x96
Zoro #
G901985205
UPC #
-
Country of Origin
China
Gauge
20 ga
Alloy Type
304
Standards
A1187, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Finish
Mirror
Texture
Mirror
Item
Stainless Steel Sheet
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Yield Strength
5,802 psi
Color
Rose Gold
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Maximum Temperature
1,580 Degrees F
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Appearance
Mirror-Like
Rockwell Hardness
92 HRB
Minimum Temperature
-320 Degrees F
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
System of Measurement
Inch
Material Grade
304
Shape
Sheet
Includes Material Certificate
No Certificates Included
Brinell Hardness
201 BHN
Elongation
40 %
Mechanical Finish
BA
Shell Material
Stainless Steel
Wire Color
Rose Gold
Traction Material
Stainless Steel

Dimensions

Thickness (Decimal)
0.035 in
Width
48 in
Length
8 ft
Thickness
0.035 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft
Wire Rope Length
8 ft

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews